- SNW Series Adapter Sleeve
- 1 1/2" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W09 |
| Inch/Metric | Inch |
| Locking Device | W09 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 1.500 in |
| Series | SNW-109 |
| Bearing Series | 223, 23 |
| Lock Nut | N09 |
| Threads per Inch | 18 |
| Weight | 0.62 LB |

