- SNW Series Adapter Sleeve
- 1 3/4" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W10 |
| Lock Nut | N10 |
| Threads per Inch | 18 |
| Bearing Series | 223, 23 |
| Shaft Dia. | 1.750 in |
| Mating Lockwasher | W10 |
| Inch/Metric | Inch |
| Weight | 0.8 LB |

