- SNW Series Adapter Sleeve
- 2 1/16 in. Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Shaft Dia. | 2.0625 in |
| Bearing Series | 223, 23 |
| Threads per Inch | 18 |
| Lock Nut | N12 |
| Mating Lockwasher | W12 |
| Inch/Metric | Inch |
| Locking Device | W12 |
| Weight | 1.06 LB |

