- SNW Series Adapter Sleeve
- 2 11/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W16 |
| Mating Lockwasher | W16 |
| Series | SNW-116 |
| Lock Nut | AN16 |
| Threads per Inch | 12 |
| Inch/Metric | Inch |
| Bearing Series | 223, 23 |
| Shaft Dia. | 2.6875 in |
| Oil Hole | w/o Oil Hole |
| Weight | 2.82 LB |

