- SNW Series Adapter Sleeve
- 2 15/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W17 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.9375 in |
| Series | SNW-117 |
| Bearing Series | 223, 23 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W17 |
| Lock Nut | AN17 |
| Threads per Inch | 12 |
| Weight | 3.2 LB |

