- SNW Series Adapter Sleeve
- 3 3/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W18 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W18 |
| Series | SNW-118 |
| Inch/Metric | Inch |
| Shaft Dia. | 3.1875 in |
| Threads per Inch | 12 |
| Lock Nut | AN18 |
| Bearing Series | 223, 23, 232 |
| Weight | 3.73 LB |

