- SNW Series Adapter Sleeve
- 2" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W11 |
| Lock Nut | N11 |
| Shaft Dia. | 2.000 in |
| Inch/Metric | Inch |
| Threads per Inch | 18 |
| Locking Device | W11 |
| Bearing Series | 12, 13, 213, 222 |
| Series | SNW-11 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.77 LB |

