- SNW Series Adapter Sleeve
- 5" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Series | SNW-128 |
| Shaft Dia. | 5.000 in |
| Threads per Inch | 12 |
| Lock Nut | AN28 |
| Bearing Series | 223, 232 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Mating Lockwasher | W28 |
| Locking Device | W28 |
| Weight | 12.2 LB |

