- SNW-130 Series Adapter Sleeve
- 5 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Series | SNW-130 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W30 |
| Shaft Dia. | 5.1875 in |
| Lock Nut | AN30 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 14.6 LB |
| Series | SNW-130 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W30 |
| Shaft Dia. | 5.1875 in |
| Lock Nut | AN30 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 14.6 LB |