- SNW Series Adapter Sleeve
- 5 7/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Oil Hole | w/o Oil Hole |
| Locking Device | W32 |
| Series | SNW-132 |
| Lock Nut | AN32 |
| Bearing Series | 223, 232 |
| Mating Lockwasher | W32 |
| Shaft Dia. | 5.4375 in |
| Threads per Inch | 8 |
| Inch/Metric | Inch |
| Weight | 20.2 LB |

