- SNW Series Adapter Sleeve
- 6" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Shaft Dia. | 6.000 in |
| Bearing Series | 223, 232 |
| Inch/Metric | Inch |
| Threads per Inch | 8 |
| Lock Nut | AN34 |
| Locking Device | W34 |
| Mating Lockwasher | W34 |
| Weight | 22.5 LB |

