- SNW Series Adapter Sleeve
- 2" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Inch/Metric | Inch |
| Threads per Inch | 18 |
| Bearing Series | 12, 13, 222 |
| Lock Nut | N13 |
| Series | SNW-13 |
| Locking Device | W13 |
| Mating Lockwasher | W13 |
| Shaft Dia. | 2.000 in |
| Weight | 1.1 LB |

