- SNW Series Adapter Sleeve
- 2 15/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W17 |
| Mating Lockwasher | W17 |
| Threads per Inch | 12 |
| Shaft Dia. | 2.9375 in |
| Inch/Metric | Inch |
| Lock Nut | AN17 |
| Bearing Series | 12, 13, 222 |
| Weight | 2.6 LB |

