Skip to content Skip to navigation menu
Standard LocknutSNW20X3 3/8

SNW20X3 3/8

SNW Series Adapter Sleeve
Item #104670168
  • SNW Series Adapter Sleeve
  • 3 3/8 in. Shaft Size
Standard LocknutSNW20X3 3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 3 3/8 in. Shaft Size
Lock Nut AN20
Mating Lockwasher W20
Threads per Inch 12
Shaft Dia. 3.375 in
Weight 4.0 LB
EAN or UPC 737533009162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison