- SNW Series Adapter Sleeve
- 4" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Bearing Series | 12, 13, 222 |
| Locking Device | W22 |
| Series | SNW-22 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Shaft Dia. | 4.000 in |
| Threads per Inch | 12 |
| Lock Nut | AN22 |
| Mating Lockwasher | W22 |
| Weight | 4.81 LB |

