Skip to content Skip to navigation menu
Standard LocknutSNW26X4 3/8

SNW26X4 3/8

SNW Series Adapter Sleeve
Item #103524016
  • SNW Series Adapter Sleeve
  • 4 3/8 in. Shaft Size
Standard LocknutSNW26X4 3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 4 3/8 in. Shaft Size
Mating Lockwasher W26
Threads per Inch 12
Lock Nut AN26
Shaft Dia. 4.375 in
Weight 0.0 LB
EAN or UPC 737533061528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison