- SNW-3026 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Locking Device | W026 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-3026 |
| Lock Nut | N026 |
| Shaft Dia. | 4.4375 in |
| Weight | 7.5 LB |
| Bearing Series | 23000K Series |
| Locking Device | W026 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-3026 |
| Lock Nut | N026 |
| Shaft Dia. | 4.4375 in |
| Weight | 7.5 LB |