- SNW-3028 Series Adapter Sleeve
- 5" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W028 |
| Lock Nut | N028 |
| Shaft Dia. | 5.000 in |
| Series | SNW-3028 |
| Weight | 8.45 LB |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W028 |
| Lock Nut | N028 |
| Shaft Dia. | 5.000 in |
| Series | SNW-3028 |
| Weight | 8.45 LB |