- SNW-30 Series Adapter Sleeve
- 5 3/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Lock Nut | AN30 |
| Locking Device | W30 |
| Length | 4.241 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Shaft Dia. | 5.1875 in |
| Series | SNW-30 |
| Weight | 16.0 LB |
| Lock Nut | AN30 |
| Locking Device | W30 |
| Length | 4.241 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Shaft Dia. | 5.1875 in |
| Series | SNW-30 |
| Weight | 16.0 LB |