- SNW-3128 Series Adapter Sleeve
- 5" Shaft Size
- Use w/23100K Series Roller Bearings
| Series | SNW-3128 |
| Shaft Dia. | 5.000 in |
| Locking Device | W028 |
| Lock Nut | N028 |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 8.35 LB |
| Series | SNW-3128 |
| Shaft Dia. | 5.000 in |
| Locking Device | W028 |
| Lock Nut | N028 |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 8.35 LB |