- SNW-3132 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Locking Device | W032 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N032 |
| Series | SNW-3132 |
| Shaft Dia. | 5.4375 in |
| Bearing Series | 23100K Series |
| Weight | 13.5 LB |
| Locking Device | W032 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N032 |
| Series | SNW-3132 |
| Shaft Dia. | 5.4375 in |
| Bearing Series | 23100K Series |
| Weight | 13.5 LB |