- SNW Series Adapter Sleeve
- 5 1/2" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Inch/Metric | Inch |
| Threads per Inch | 8 |
| Shaft Dia. | 5.500 in |
| Mating Lockwasher | W32 |
| Bearing Series | 222, 231 |
| Locking Device | W32 |
| Lock Nut | AN32 |
| Weight | 15.5 LB |

