- SNW-36 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Shaft Dia. | 6.4375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN36 |
| Series | SNW-36 |
| Bearing Series | 22200K Series |
| Locking Device | W36 |
| Weight | 2.5 LB |
| Shaft Dia. | 6.4375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN36 |
| Series | SNW-36 |
| Bearing Series | 22200K Series |
| Locking Device | W36 |
| Weight | 2.5 LB |