- SNW-44 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Lock Nut | N44 |
| Series | SNW-44 |
| Locking Device | W44 |
| Bearing Series | 22200K Series |
| Shaft Dia. | 7.9375 in |
| Weight | 32.5 LB |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N44 |
| Series | SNW-44 |
| Locking Device | W44 |
| Bearing Series | 22200K Series |
| Shaft Dia. | 7.9375 in |
| Weight | 32.5 LB |