- SNW-05 Series Adapter Sleeve
- 3/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Shaft Dia. | 0.750 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-05 |
| Lock Nut | N05 |
| Locking Device | W05 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.17 LB |

