- SNW-09 Series Adapter Sleeve
- 1 3/8" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Locking Device | W09 |
| Shaft Dia. | 1.375 in |
| Lock Nut | N09 |
| Series | SNW-09 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 0.55 LB |

