- Right Hand Locknut
- Steel
- 140 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Lockwasher Series | TW Series |
| Grade | Standard |
| Face Diameter | 6.531 in |
| Shaft Dia. | 140 mm |
| Right / Left Hand | Right Hand |
| Threads per Inch | 12 |
| Locking Type | Not Self-Locking |
| Thread Size | N/A |
| Locknut Series | AN Series |
| Material | Steel |
| O.D. | 7.09375 in |
| Thickness | 1.1875 in |
| Weight | 4.919 LB |
| EAN or UPC | 737533058207 |

