- Right Hand Locknut
- Steel
- 170 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Shaft Dia. | 170 mm |
| Locknut Series | AN Series |
| Grade | Standard |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Thickness | 1.34375 in |
| Lockwasher Series | TW Series |
| Face Diameter | 8.031 in |
| O.D. | 8.65625 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Weight | 8.6 LB |
| EAN or UPC | 737533058337 |

