- Right Hand Locknut
- Steel
- 85 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Locknut Series | AN Series |
| Thread Size | N/A |
| Right / Left Hand | Right Hand |
| Thickness | 0.625 in |
| Material | Steel |
| Lockwasher Series | TW Series |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Face Diameter | 4.031 in |
| Grade | Standard |
| O.D. | 4.40625 in |
| Shaft Dia. | 85 mm |
| Weight | 1.062 LB |
| EAN or UPC | 737533058276 |

