- Right Hand Locknut
- Steel
- 120 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Threads per Inch | 12 |
| Shaft Dia. | 120 mm |
| Locknut Series | AN Series |
| Grade | Standard |
| O.D. | 6.13 in |
| Face Diameter | 5.688 in |
| Locking Type | Not Self-Locking |
| Thread Size | N/A |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lockwasher Series | TW Series |
| Thickness | 0.823 in |
| Material | Steel |
| Weight | 2.591 LB |
| EAN or UPC | 737533058047 |

