- Right Hand Locknut
- Steel
- 1 5/16 in Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| O.D. | 2.0625 in |
| Grade | Standard |
| Threads per Inch | 18 |
| Lockwasher Series | W Series, TW Series |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 1.3125 in |
| Thickness | 0.488 in |
| Thread Pitch | N/A |
| Thread Size | 1 5/16 |
| Material | Steel |
| Face Diameter | 1.813 in |
| Weight | 0.231 LB |
| EAN or UPC | 737533050584 |

