- Right Hand Locknut
- Steel
- 45 mm Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| Thread Pitch | N/A |
| Face Diameter | 2.281 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Locknut Series | N Series |
| Thickness | 0.4375 in |
| Lockwasher Series | W Series, TW Series |
| Grade | Standard |
| O.D. | 2.536 in |
| Shaft Dia. | 45 mm |
| Locking Type | Not Self-Locking |
| Threads per Inch | 18 |
| Thread Size | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 737533050607 |

