- Right Hand Locknut
- Steel
- 65 mm Shaft Diameter
- 18 Threads per Inch
- Standard Grade
| Thickness | 0.573 in |
| Locking Type | Not Self-Locking |
| Threads per Inch | 18 |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| O.D. | 3.38 in |
| Material | Steel |
| Face Diameter | 3.063 in |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Shaft Dia. | 65 mm |
| Thread Size | N/A |
| Weight | 0.572 LB |
| EAN or UPC | 737533050553 |

