- Pump Package 2 For Acids & Alkalis
- Includes Motor, Pump, Hose, Storage Bracket, Barrel Adapter & Hand Nozzle
- 130° F Max
- 110V
| Fluid Application | Acids and Alkalis |
| Dispensing Nozzle | Polypropylene |
| Hose Material | PVC |
| Flow [Max] | 15.00 gal/min |
| Motor Type | Open Drip Proof, 110V |
| Temp [Max] | 130° F |
| Pump Tube Material | Polypropylene |
| Hose Length | 6 ft |
| Pump Tube | 39 in Drum Length |
| Viscosity [Max] | 1,500 cps |
| Weight | 21.0 LB |

