- Pump Package 3 For Concentrated Acids & Alkalis
- Includes Motor, Pump, Hose, Storage Bracket, Barrel Adapter & Hand Nozzle
- 110V
- 175° F Max
| Hose Material | Polyethylene |
| Viscosity [Max] | 1,500 cps |
| Motor Type | TEFC 110V |
| Flow [Max] | 15.00 gal/min |
| Hose Length | 6 ft |
| Pump Tube Material | PVDF |
| Dispensing Nozzle | PVDF |
| Fluid Application | Concentrated Acids and Alkalis |
| Pump Tube | 39 in Drum Length |
| Temp [Max] | 175° F |
| Weight | 28.0 LB |

