- Pump Package 7 For Non-Corrosive Liquids
- Includes Motor, Pump, Hose, Storage Bracket, Barrel Adapter & Hand Nozzle
- 110V
- 175° F Max
| Hose Material | PVC |
| Flow [Max] | 22 gal/min |
| Dispensing Nozzle | Aluminum |
| Pump Tube Material | Aluminum |
| Fluid Application | Non-Corrosive Fluids |
| Pump Tube | 39 in Drum Length |
| Motor Type | Open Drip Proof, 110V |
| Temp [Max] | 175° F |
| Viscosity [Max] | 1,500 cps |
| Hose Length | 6 ft |
| Weight | 22.0 LB |

