- Pump Package 9 For Flammable & Combustible Liquids
- Includes Motor, Pump, Hose, Storage Bracket, Barrel Adapter & Hand Nozzle
- 110V
- 175° F Max
| Pump Tube | 39 in Drum Length |
| Fluid Application | Flammable and Combustible Fluids |
| Hose Length | 6 ft |
| Hose Material | ContiTech Fabchem™ |
| Motor Type | 110V EXP |
| Temp [Max] | 175° F |
| Pump Tube Material | 316 SST |
| Viscosity [Max] | 750 cps |
| Dispensing Nozzle | 316 SST |
| Flow [Max] | 18 gal/min |
| Weight | 39.0 LB |

