- Pump Package
- SS316
- 39 in Length
- Pneumatic Motor
| Hose Length | 6 ft |
| Hose Material | UHMWPE |
| Pump Tube Material | 316 SST |
| Motor Type | Air |
| Viscosity [Max] | 750 cps |
| Fluid Application | Flammable and Combustible Fluids |
| Pump Tube | 39 in Drum Length |
| Flow [Max] | 17.00 gal/min |
| Dispensing Nozzle | 316 SST |
| Temp [Max] | 175° F |
| Weight | 32.0 LB |

