- Sanitary Progressive Cavity Drum Pump
- 44" Immersion Length
- 300° F Max
- Inlet Size 2 in
features
- FDA compliant
| Motor Number | SP-524 |
| Temp [Max] | 185° F |
| Flow [Max] | 7.00 gal/min |
| Discharge Outlet | 1.5 in Tri-clamp |
| Pump Style | Progressive Cavity |
| Wetted Material | 316 Stainless Steel, PTFE, SiC |
| Fluid Application | Creams, Fruit Filling, Sugar Glaze |
| Viscosity [Max] | 100,000 cps |
| PSI [Max] | 174 psi |
| Weight | 140.0 LB |

