- SP-800 SR Series Sanitary Progressive Cavity Drum Pump
- 39" Immersion Length
- 185° F Max
- Inlet Size 2 in
features
- FDA compliant
| Fluid Application | Shampoo, Mayo, Chocolate, Condiments |
| Pump Style | Progressive Cavity |
| Wetted Material | 316 Stainless Steel, SiC, PTFE |
| PSI [Max] | 87 psi |
| Flow [Max] | 7.00 gal/min |
| Viscosity [Max] | 25,000 cps |
| Temp [Max] | 185° F |
| Motor Number | SP-ENC-V |
| Discharge Outlet | 1.5 in Tri-clamp |
| Weight | 20.0 LB |

