Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SP-8850 Series Sanitary Drum Pump

SP-8850-39/SP-ENC-V

SUPERSEDED TO STDP_SPENCV / SP885039, MTRL - 116660126
Item #113685965
  • Drum Pump and Motor
  • 1.1 Hp
  • TEFC
  • 110 V
  • Sealless
  • Centrifugal Pump
  • 39 in Immersion Length
+ Show More + Show Less
SP-8850 Series Sanitary Drum Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pump and Motor
  • 1.1 Hp
  • TEFC
  • 110 V
  • Sealless

description

  • Engineered to transfer dairy products, pharmaceuticals, juices, concentrates, beer, wine and cosmetic fragrances from barrels, kettles and IBCs. The SP-8850 series pumps are 3A certified and incorporate a hygienic design for quick knockdown and cleaning.
Pump Tube 39 in Drum Length
Body Material Stainless Steel
Type Sanitary
Pump Tube Material 316 SST
Motor Type TEFC 110V
Pump Style Stationary
Fluid Application Wine, Juices, Beer, Pharmaceuticals, Fragrances, Cosmetics
Viscosity [Max] 1,500 cps
Discharge Outlet 1.5 in Tri-clamp
Wetted Material 316 Stainless Steel, PTFE
PSI [Max] 16 psi
Flow [Max] 35 gal/min
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison