Standard Pump
SP-A4 / SP-800DD-751FG-39BL
SUPERSEDED TO STDP_SP-A4/SP-800DD-751P-39BL, MTRL - 115471994
Item #111930650
- SP-800 DD Series Sanitary Progressive Cavity Drum Pump
- 39" Immersion Length
- 185° F Max
- Inlet Size 2 in
features
- FDA compliant
| Fluid Application | Corn Syrup, Cosmetics, Sauces, Relish |
| Temp [Max] | 185° F |
| Wetted Material | 316 Stainless Steel, SiC, BUNA |
| PSI [Max] | 87 psi |
| Viscosity [Max] | 50,000 cps |
| Discharge Outlet | 1.5 in Tri-clamp |
| Motor Number | SP-A4 |
| Pump Style | Progressive Cavity |
| Flow [Max] | 7.00 gal/min |
| Weight | 0.0 LB |
