Standard Pump
SP-ENC-V / SP-800SR-751FG-39BL
SUPERSEDED TO STDP_SP-ENC-V/SP-800SR-751P-39BL, MTRL - 115471993
Item #111930649
- SP-800 SR Series Sanitary Progressive Cavity Drum Pump
- 39" Immersion Length
- 185° F Max
- Inlet Size 2 in
features
- FDA compliant
| Temp [Max] | 185° F |
| Motor Number | SP-ENC-V |
| PSI [Max] | 87 psi |
| Pump Style | Progressive Cavity |
| Discharge Outlet | 1.5 in Tri-clamp |
| Flow [Max] | 7.00 gal/min |
| Viscosity [Max] | 25,000 cps |
| Wetted Material | 316 Stainless Steel, SiC, BUNA |
| Fluid Application | Shampoo, Mayo, Chocolate, Condiments |
| Weight | 0.0 LB |
