Skip to content Skip to navigation menu
SP-8850 Series Sanitary Drum Pump

SP-ENC-V / SP-8600-39

SP-8850 Series Sanitary Drum Pump
Item #111930647
  • SP-8600 Series Sanitary Drum Transfer Pumps
  • High Volume Pump
  • 39" Immersion Length
  • Can Be Used With Dairy Products
  • Juices, Concentrates
  • Beer
  • Wine
  • Pharmaceuticals
  • Cosmetic Fragrances
  • 175° F Max Temp
  • 43 psi
+ Show More + Show Less
SP-8850 Series Sanitary Drum Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3A Certification3A Certification
  • SP-8600 Series Sanitary Drum Transfer Pumps
  • High Volume Pump
  • 39" Immersion Length
  • Can Be Used With Dairy Products
  • Juices, Concentrates

description

  • Engineered to transfer dairy products, pharmaceuticals, juices, concentrates, beer, wine and cosmetic fragrances from barrels, kettles and IBCs. The SP-8850 series pumps are 3A certified and incorporate a hygienic design for quick knockdown and cleaning.

compliances

  • 3A compliant
  • FDA compliant
PSI [Max] 16 psi
Discharge Outlet 1.5 in Tri-clamp
Temp [Max] 175° F
Flow [Max] 35.00 gal/min
Fluid Application Cooking Oil, Juices, Fragrances
Motor Number SP-ENC-V
Pump Style Centrifugal
Viscosity [Max] 1,000 cps
Wetted Material 316 Stainless Steel, PTFE
Weight 0.0 LB
  • 3A Certification3A Certification
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison