Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SP-8850 Series Sanitary Drum Pump

SP-ENC-V/SP-8850-39

SUPERSEDED TO STDP_SPENCV / SP885039, MTRL - 116660126
Item #114888766
  • SP-8800 Series Sanitary Drum Transfer Pumps
  • High Volume Pump
  • 39" Immersion Length
  • Can Be Used With Dairy Products
  • Juices, Concentrates
  • Beer
  • Wine
  • Pharmaceuticals
  • Cosmetic Fragrances
  • 175° F Max
  • 40 psi
+ Show More + Show Less
SP-8850 Series Sanitary Drum Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3A Certification3A Certification
  • SP-8800 Series Sanitary Drum Transfer Pumps
  • High Volume Pump
  • 39" Immersion Length
  • Can Be Used With Dairy Products
  • Juices, Concentrates

description

  • Engineered to transfer dairy products, pharmaceuticals, juices, concentrates, beer, wine and cosmetic fragrances from barrels, kettles and IBCs. The SP-8850 series pumps are 3A certified and incorporate a hygienic design for quick knockdown and cleaning.

compliances

  • FDA compliant
  • 3A compliant
Temp [Max] 175° F
Discharge Outlet 1.5 in Tri-clamp
PSI [Max] 40 psi
Wetted Material 316 Stainless Steel, PTFE
Flow [Max] 35.00 gal/min
Motor Number SP-ENC-V
Pump Style Portable
Fluid Application Beer, Cosmetics, Fragrances, Juices, Pharmaceuticals, Wine
Viscosity [Max] 1,000 cps
Weight 27.0 LB
  • 3A Certification3A Certification
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison