- Medium Crown Construction Staples
- 16 gauge
features
- Adhesive collated
| Type | Construction Staple |
| Point Shape | Chisel |
| Staple Width | 1/2 in |
| Staple Height | 1 1/2 in |
| Wire Size [Nom] | 16 ga |
| Weight | 0.0 LB |
| Type | Construction Staple |
| Point Shape | Chisel |
| Staple Width | 1/2 in |
| Staple Height | 1 1/2 in |
| Wire Size [Nom] | 16 ga |
| Weight | 0.0 LB |