- Industrial Jam Free Wide Crown Roofing Staplers
- 0.0630 in, 16 gauge
features
- Power control valve adjusts power by 30%
- Molded rubber comfort grip designed to last longer
- Reduced height for stapling in tight areas
- Adjustable depth control prevents over penetration of staple
- Rear exhaust conveniently directs exhaust away from user and work surface
| Staple Height | 1/2 in [Min], 1 1/2 in [Max] |
| Staple Width | 1 in |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Operating Pressure [Max] | 120 psi |
| Operating Pressure [Min] | 70 psi |
| Length | 14 in |
| Inlet Size | 1/4 in NPT |
| Handle Type | Pistol Grip |
| Power to Wt. Ratio | 49 |
| Height | 8 7/8 in |
| Body Material | Aluminum |
| Impact | 230.00 in lb |
| Wire Size [Nom] | 0.0630 in, 16 ga |
| Weight | 5.0 LB |

