- Industrial Jam Free Construction Staplers
- 0.0630 in, 16 gauge
features
- Jam-Free magazine
- Molded rubber comfort grip designed to last longer
- Longer, narrower nose for increased visibility and ease in stapling corner blocks
- Adjustable trip provides positive staple depth control
| Wire Size [Nom] | 0.0630 in, 16 ga |
| Handle Type | Centered Pistol Grip |
| Length | 14.310 in |
| Impact | 340.00 in lb |
| Height | 10.690 in |
| Staple Width | 1/2 in |
| Staple Height | 1 in [Min], 2 in [Max] |
| Operating Pressure [Min] | 70 psi |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Power to Wt. Ratio | 76 |
| Operating Pressure [Max] | 120 psi |
| Weight | 6.8 LB |

