- Oil-Free Brad Nailer Kit
- 5/8" [Min], 1 1/4" [Max] Long
- 18 gauge, 0.0480 in
features
- Lightweight magnesium design for added durability
- Oil-free operation requires no regular maintenance and eliminates the risk of oil stains
- Open nose design for easy jam clearing
- Adjustable depth guide sets nails to desired depths quickly and conveniently
includes
- (1,000) 1/4" brad nails
- Carrying case
- Hex wrench
| Nail Length [Min] | 0.625 in |
| Nail Length [Max] | 1.25 in |
| Inlet Size | 1/4 in NPT |
| Handle Type | Centered Pistol Grip |
| Length | 10 in |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Impact | 145.00 in lb |
| Operating Type | Sequential Trip (Nose Contact & Trigger Activated) |
| Height | 8 in |
| Weight | 0.0 LB |

