- 18 Gauge Brads
- 1" Size
- Box of 3,000
features
- Wire Size: 0.0480 in, 18 gauge
- 1" nail
- Point Shape: Chisel
- Cross Section Shape: Round
- Shank Type: Smooth
- Material: Steel
- Applications: Finishing
- Quantity: 3000 per pack
| Size | 1 in |
| Gauge | 18 |
| Weight | 1.45 LB |
| Size | 1 in |
| Gauge | 18 |
| Weight | 1.45 LB |